Motion
80X100X7 HMSA10 RG1

CR SEALS (SKF)
80X100X7 HMSA10 RG1

80 mm Shaft Dia., 100 mm OD, HMSA10 Design, Nitrile Rubber (NBR) Lip Material
Mi Item #13677081
MFR #80X100X7 HMSA10 RG1
Price$14.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CR SEALS (SKF)
80X100X7 HMSA10 RG1

80 mm Shaft Dia., 100 mm OD, HMSA10 Design, Nitrile Rubber (NBR) Lip Material
Mi Item #13677081
MFR #80X100X7 HMSA10 RG1

Mfr description
80X100X7 HMSA10 RG1 SMALL BORE SEAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.40/each

Specifications

Dimensions

  • Outside Diameter
    100 mm
  • Shaft Diameter
    80 mm
  • Weight
    0.08 lb

Details

  • Design Type
    HMSA10
  • Lip Material
    Nitrile Rubber (NBR)
  • Lip Type
    Single Lip
  • Material
    Nitrile Rubber (NBR)
  • Maximum Temperature
    212 °F
  • Minimum Temperature
    -40 °C, -40 °F
  • Operating Temperature Range
    -40 to 100 °C, -40 to 212 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)