Motion
70X125X12 HMSA10 V

CR SEALS (SKF)
70X125X12 HMSA10 V

70 mm Shaft Dia., 125 mm OD, HMSA10 Design, Fluoro Rubber (FKM) Lip Material
MI ITEM #13677091
MFR #70X125X12 HMSA10 V
Price$82.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CR SEALS (SKF)
70X125X12 HMSA10 V

70 mm Shaft Dia., 125 mm OD, HMSA10 Design, Fluoro Rubber (FKM) Lip Material
MI ITEM #13677091
MFR #70X125X12 HMSA10 V

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$82.61/each

Specifications

Dimensions

  • Outside Diameter
    125 mm
  • Shaft Diameter
    70 mm
  • Weight
    0.25 lb

Details

  • Design Type
    HMSA10
  • Lip Material
    Fluoro Rubber (FKM)
  • Lip Type
    Single Lip
  • Material
    Fluoro Rubber (FKM)
  • Maximum Temperature
    392 °F
  • Minimum Temperature
    -25 °C, -13 °F
  • Operating Temperature Range
    -25 to 200 °C, -13 to 392 °F

Overview

Mfr description
70X125X12 HMSA10 V SMALL BORE SEAL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought