Motion
HK1616-2RS

CR SEALS (SKF)
HK1616-2RS

Needle Roller Bearing - 16 mm Bore, 22 mm OD, 16 mm Width
Mi Item #13677185
MFR #HK1616-2RS
Price$29.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CR SEALS (SKF)
HK1616-2RS

Needle Roller Bearing - 16 mm Bore, 22 mm OD, 16 mm Width
Mi Item #13677185
MFR #HK1616-2RS

Mfr description
HK1616-2RS BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29.29/each

Specifications

Dimensions

  • Bore Diameter  
    16 mm
  • Outside Diameter  
    22 mm
  • Overall Width  
    16 mm
  • Weight
    0.033 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Steel
  • Dynamic Load Capacity
    1657 lbf
  • Manufacturer Product Page
  • Max Rpm
    9000 rpm
  • Number Of Rows
    1
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Static Load Capacity
    2203 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)