Motion
KRV 90 PP

SKF
KRV 90 PP

Cam Follower - 90 mm OD, 35 mm Width
Mi Item #13677215
MFR #KRV 90 PP
Price$688.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
KRV 90 PP

Cam Follower - 90 mm OD, 35 mm Width
Mi Item #13677215
MFR #KRV 90 PP

Mfr description
KRV 90 PP NEEDLE ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$688.54/each

Specifications

Dimensions

  • Outside Diameter  
    90 mm
  • Overall Width  
    35 mm
  • Weight
    4.63 lbs

Details

  • Bearing Material
    Bearing steel
  • Finish Coating
    Uncoated
  • Internal Clearance
    Between C2 and CN
  • Long Description
    The KRV 90 PP Cam Follower features a 90 mm outside diameter, 35 mm overall width, and a weight of 4.63 lbs, designed for demanding industrial environments.
  • Manufacturer Product Page
  • Material
    Bearing steel
  • Max Rpm
    1300 rpm
  • Number Of Rows
    1
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    10521 lbf
  • Radial Static Load Capacity
    27427 lbf
  • Series
    KRV
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)