Motion
KRE 62 PP

SKF
KRE 62 PP

Cam Follower - 28 mm Bore, 62 mm OD, 29 mm Width
MI ITEM #13677216
MFR #KRE 62 PP
List Price$535.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
KRE 62 PP

Cam Follower - 28 mm Bore, 62 mm OD, 29 mm Width
MI ITEM #13677216
MFR #KRE 62 PP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$535.30/each for your price

Overview

Mfr description
KRE 62 PP NEEDLE ROLLER BRG

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Number Of Rows
    1
  • Bearing Material
    Bearing steel
  • Radial Dynamic Load Capacity
    5440 lbf
  • Radial Static Load Capacity
    9892 lbf
  • Material
    Bearing steel
  • Max Rpm
    2200 rpm
  • Series
    KRE
  • Internal Clearance
    Between C2 and CN
  • Finish Coating
    Uncoated
  • Manufacturer Product Page
  • Weight
    2.047 lbs
  • Product Type
    Needle Roller Bearings
  • Long Description
    The KRE 62 PP Cam Follower features a 28 mm bore diameter, 62 mm outside diameter, 29 mm overall width, and a weight of 2.047 lbs, suitable for industrial track systems.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text