Motion
KRV 22 PP

SKF
KRV 22 PP

Cam Follower - 10 mm Bore, 22 mm OD, 12 mm Width
MI ITEM #13677224
MFR #KRV 22 PP
Price$205.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
KRV 22 PP

Cam Follower - 10 mm Bore, 22 mm OD, 12 mm Width
MI ITEM #13677224
MFR #KRV 22 PP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$205.89/each

Specifications

Dimensions

  • Bore Diameter  
    10 mm
  • Outside Diameter  
    22 mm
  • Overall Width  
    12 mm
  • Weight
    0.1221 lbs

Details

  • Bearing Material
    Bearing steel
  • Finish Coating
    Uncoated
  • Internal Clearance
    Between C2 and CN
  • Long Description
    The KRV 22 PP Cam Follower features a 10 mm bore diameter, 22 mm outside diameter, 12 mm overall width, and a weight of 0.1221 lbs, ideal for industrial assemblies.
  • Manufacturer Product Page
  • Material
    Bearing steel
  • Max Rpm
    3600 rpm
  • Number Of Rows
    1
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    1261 lbf
  • Radial Static Load Capacity
    2136 lbf
  • Series
    KRV

Overview

Mfr description
KRV 22 PP NEEDLE ROLLER BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought