Motion
TSN 619 C

SKF
TSN 619 C

85 mm Bore, Felt with Aluminium, Nitrile Rubber Material, Compatible Bore: 85 mm , 153.50 mm OD, 14 mm Overall Width
Mi Item #13677234
MFR #TSN 619 C
Price$223.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
TSN 619 C

85 mm Bore, Felt with Aluminium, Nitrile Rubber Material, Compatible Bore: 85 mm , 153.50 mm OD, 14 mm Overall Width
Mi Item #13677234
MFR #TSN 619 C

Mfr description
TSN 619 C SEAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$223.29/each

Specifications

Dimensions

  • Bore Diameter
    85 mm
  • Compatible Bore Diameter
    85 mm
  • Outside Diameter
    153.50 mm
  • Overall Width
    14 mm
  • Width
    0.5512 in, 14 mm

Details

  • Material
    Felt with Aluminium, Nitrile Rubber
  • Product Type
    Bearing Seals
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)