Motion
KRV 16 PP

SKF
KRV 16 PP

Cam Follower - 6 mm Bore, 16 mm OD, 11 mm Width
MI ITEM #13677236
MFR #KRV 16 PP
Your Price$125.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
KRV 16 PP

Cam Follower - 6 mm Bore, 16 mm OD, 11 mm Width
MI ITEM #13677236
MFR #KRV 16 PP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$125.26/each(List $144.05)

Overview

Mfr description
KRV 16 PP NEEDLE ROLLER BRG

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Number Of Rows
    1
  • Bearing Material
    Bearing steel
  • Radial Dynamic Load Capacity
    1027 lbf
  • Radial Static Load Capacity
    1439 lbf
  • Material
    Bearing steel
  • Max Rpm
    4300 rpm
  • Series
    KRV
  • Internal Clearance
    Between C2 and CN
  • Finish Coating
    Uncoated
  • Manufacturer Product Page
  • Weight
    0.0474 lbs
  • Product Type
    Needle Roller Bearings
  • Long Description
    The KRV 16 PP Cam Follower features a 6 mm bore diameter, 16 mm outside diameter, 11 mm overall width, and a weight of 0.0474 lbs, making it ideal for compact mechanisms.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text