Motion
KRV 32 PP

SKF
KRV 32 PP

Cam Follower - 12 mm Bore, 32 mm OD, 14 mm Width
Mi Item #13677239
MFR #KRV 32 PP
Price$252.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
KRV 32 PP

Cam Follower - 12 mm Bore, 32 mm OD, 14 mm Width
Mi Item #13677239
MFR #KRV 32 PP

Mfr description
KRV 32 PP NEEDLE ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$252.55/each

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Outside Diameter  
    32 mm
  • Overall Width  
    14 mm
  • Weight
    0.2511 lbs

Details

  • Bearing Material
    Bearing steel
  • Finish Coating
    Uncoated
  • Internal Clearance
    Between C2 and CN
  • Long Description
    The KRV 32 PP Cam Follower features a 12 mm bore diameter, 32 mm outside diameter, 14 mm overall width, and a weight of 0.2511 lbs, suitable for precision equipment.
  • Manufacturer Product Page
  • Material
    Bearing steel
  • Max Rpm
    3200 rpm
  • Number Of Rows
    1
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    2053 lbf
  • Radial Static Load Capacity
    3507 lbf
  • Series
    KRV
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)