1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
YSA 212-2FK
Tapered Bore, 60 mm Bore Diam., 110 mm OD, 42.50 mm Width
MI ITEM #
13677247
MFR #
YSA 212-2FK
List Price
$465.51
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Insert Bearings and Cartridge Units
Insert Bearings
SKF YSA 212-2FK
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
YSA 212-2FK
Tapered Bore, 60 mm Bore Diam., 110 mm OD, 42.50 mm Width
MI ITEM #
13677247
MFR #
YSA 212-2FK
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$465.51
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
YSA 212-2FK INSERT BRG
Specifications
Bore Type
Tapered
Bore Diameter
60 mm
Outside Diameter
110 mm
Overall Width
42.50 mm
Product Type
Ball Insert Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data