Motion
NATR 6 PPX

SKF
NATR 6 PPX

Yoke Roller Bearing - 6 mm Bore
Mi Item #13677248
MFR #NATR 6 PPX
Price$110.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NATR 6 PPX

Yoke Roller Bearing - 6 mm Bore
Mi Item #13677248
MFR #NATR 6 PPX

Mfr description
NATR 6 PPX NEEDLE ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$110.87/each

Specifications

Dimensions

  • Bore Diameter  
    6 mm
  • Outside Diameter
    19 mm
  • Overall Width
    12 mm
  • Weight
    0.045 lbs

Details

  • Bearing Material
    Bearing steel
  • Finish Coating
    Uncoated
  • Manufacturer Product Page
  • Material
    Bearing steel
  • Number Of Rows
    1
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    742 lbf
  • Radial Static Load Capacity
    854 lbf
  • Series
    NATR
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)