Motion
24188 ECAK30/W77

SKF
24188 ECAK30/W77

Spherical Roller Bearing - 440 mm ID, 720 mm OD, 280 mm Width, Tapered 1:30 Bore, Open, CN
MI ITEM #13677250
MFR #24188 ECAK30/W77
List Price$172,700.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
24188 ECAK30/W77

Spherical Roller Bearing - 440 mm ID, 720 mm OD, 280 mm Width, Tapered 1:30 Bore, Open, CN
MI ITEM #13677250
MFR #24188 ECAK30/W77

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$172,700.25/each for your price

Overview

Mfr description
24188 ECAK30/W77 SPHERICAL ROLLER BRG

Specifications

  • Bore Type
    Tapered 1:30
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Machined brass
  • Closure Type
    Open
  • Internal Clearance
    CN
  • Number Of Rows
    2
  • Max Rpm
    450 rpm
  • Series
    241
  • Weight
    966.0 lbs
  • Locating
    None
  • Maximum Speed
    450 rpm
  • Rolling Element
    Spherical Roller
  • Row Type Fill Slot
    2
  • Lubrication
    None
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text