Specifications
Dimensions
- Bolt Center To Center Length128 mm
- Overall Height92 mm
- Overall Length156 mm
- Weight0.9061 lbs
Details
- Housing MaterialPressed Steel
- Product TypePillow Block Housings
- SeriesP
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)