Motion
KR 72 PP

SKF
KR 72 PP

Cam Follower - 24 mm Bore, 72 mm OD, 29 mm Width
MI ITEM #13677254
MFR #KR 72 PP
List Price$544.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
KR 72 PP

Cam Follower - 24 mm Bore, 72 mm OD, 29 mm Width
MI ITEM #13677254
MFR #KR 72 PP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$544.39/each for your price

Overview

Mfr description
KR 72 PP NEEDLE ROLLER BRG

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Number Of Rows
    1
  • Bearing Material
    Bearing steel
  • Radial Dynamic Load Capacity
    5733 lbf
  • Radial Static Load Capacity
    10791 lbf
  • Material
    Bearing steel
  • Max Rpm
    2200 rpm
  • Series
    KR
  • Internal Clearance
    Between C2 and CN
  • Finish Coating
    Uncoated
  • Manufacturer Product Page
  • Weight
    2.43 lbs
  • Product Type
    Needle Roller Bearings
  • Long Description
    The KR 72 PP Cam Follower features a 24 mm bore diameter, 72 mm outside diameter, 29 mm overall width, and a weight of 2.43 lbs, suitable for demanding systems.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text