Motion
KR 26 PPX

SKF
KR 26 PPX

Cam Follower - 10 mm Bore, 26 mm OD, 12 mm Width
MI ITEM #13677256
MFR #KR 26 PPX
List Price$226.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
KR 26 PPX

Cam Follower - 10 mm Bore, 26 mm OD, 12 mm Width
MI ITEM #13677256
MFR #KR 26 PPX

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$226.75/each for your price

Overview

Mfr description
KR 26 PPX NEEDLE ROLLER BRG

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Number Of Rows
    1
  • Bearing Material
    Bearing steel
  • Radial Dynamic Load Capacity
    1003 lbf
  • Radial Static Load Capacity
    1371 lbf
  • Material
    Bearing steel
  • Max Rpm
    5000 rpm
  • Series
    KR
  • Internal Clearance
    Between C2 and CN
  • Finish Coating
    Uncoated
  • Manufacturer Product Page
  • Weight
    0.153 lbs
  • Product Type
    Needle Roller Bearings
  • Long Description
    The KR 26 PPX Cam Follower features a 10 mm bore diameter, 26 mm outside diameter, 12 mm overall width, and a weight of 0.153 lbs, making it suitable for precision track-guided applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text