Motion
KR 40 PP

SKF
KR 40 PP

Cam Follower - 40 mm OD, 20 mm Width
Mi Item #13677259
MFR #KR 40 PP
Price$289.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
KR 40 PP

Cam Follower - 40 mm OD, 20 mm Width
Mi Item #13677259
MFR #KR 40 PP

Mfr description
KR 40 PP NEEDLE ROLLER BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$289.34/each

Specifications

Dimensions

  • Outside Diameter  
    40 mm
  • Overall Width  
    20 mm
  • Weight
    0.6515 lbs

Details

  • Bearing Material
    Bearing steel
  • Finish Coating
    Uncoated
  • Internal Clearance
    Between C2 and CN
  • Long Description
    The KR 40 PP Cam Follower features a 40 mm outside diameter, 20 mm overall width, and a weight of 0.6515 lbs, suitable for demanding cam applications.
  • Manufacturer Product Page
  • Material
    Bearing steel
  • Max Rpm
    3200 rpm
  • Number Of Rows
    1
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    2293 lbf
  • Radial Static Load Capacity
    3822 lbf
  • Series
    KR
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)