Motion
HE 2340

SKF
HE 2340

Adapter Sleeve - 7.0000 in Bore Dia., M200 x 3 Thread Size
MI ITEM #13677267
MFR #HE 2340
Price$2,333.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
HE 2340

Adapter Sleeve - 7.0000 in Bore Dia., M200 x 3 Thread Size
MI ITEM #13677267
MFR #HE 2340

Mfr description
HE 2340 ADAPTER SLEEVE
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,333.38/each

Specifications

Dimensions

  • Bore Diameter
    7.0000 in
  • Thread Size  
    M200 x 3

Details

  • Product Type
    Adapter Sleeves
  • Series
    HE
  • Taper
    1:12

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)