Motion
KR 16 PPX

SKF
KR 16 PPX

Cam Follower - 6 mm Bore, 16 mm OD, 11 mm Width
Mi Item #13677277
MFR #KR 16 PPX
Price$173.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
KR 16 PPX

Cam Follower - 6 mm Bore, 16 mm OD, 11 mm Width
Mi Item #13677277
MFR #KR 16 PPX

Mfr description
KR 16 PPX NEEDLE ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$173.77/each

Specifications

Dimensions

  • Bore Diameter  
    6 mm
  • Outside Diameter  
    16 mm
  • Overall Width  
    11 mm
  • Weight
    0.0463 lbs

Details

  • Bearing Material
    Bearing steel
  • Finish Coating
    Uncoated
  • Internal Clearance
    Between C2 and CN
  • Long Description
    The KR 16 PPX Cam Follower features a 6 mm bore diameter, 16 mm outside diameter, 11 mm overall width, and a weight of 0.0463 lbs, making it suitable for demanding cam mechanisms.
  • Manufacturer Product Page
  • Material
    Bearing steel
  • Max Rpm
    6000 rpm
  • Number Of Rows
    1
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    656 lbf
  • Radial Static Load Capacity
    697 lbf
  • Series
    KR
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)