Motion
SNL 532 V

SKF
SNL 532 V

Pillow Block Housing - Cast iron
MI ITEM #13677289
MFR #SNL 532 V
List Price$3,724.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SNL 532 V

Pillow Block Housing - Cast iron
MI ITEM #13677289
MFR #SNL 532 V

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,724.81/each for your price

Overview

Mfr description
SNL 532 V PLUMMER BLK HSG

Specifications

  • Housing Material
    Cast iron
  • Overall Length
  • Overall Height
  • Bolt Center To Center Length
    470 mm
  • Weight
    128.529 lbs
  • Series
    SNL
  • Product Type
    Pillow Block Housings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text