1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
580/572/Q
3.2500 in Bore, 139.99 mm OD, 1.4375 in Width
MI ITEM #
13677290
MFR #
580/572/Q
List Price
$212.73
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Roller Bearings
Tapered Roller Bearings
Tapered Roller Bearing Full Assemblies
SKF 580/572/Q
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
580/572/Q
3.2500 in Bore, 139.99 mm OD, 1.4375 in Width
MI ITEM #
13677290
MFR #
580/572/Q
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$212.73
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
580/572/Q TAPER ROLLER BRG ASSY
Specifications
Bore Diameter
3.2500 in
Outside Diameter
139.99 mm
Overall Width
1.4375 in
Product Type
Tapered Roller Bearing Full Assemblies
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data