Motion
RNA 22/6.2RS

SKF
RNA 22/6.2RS

Yoke Roller Bearing - 10 mm Bore
MI ITEM #13677294
MFR #RNA 22/6.2RS
Price$68.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
RNA 22/6.2RS

Yoke Roller Bearing - 10 mm Bore
MI ITEM #13677294
MFR #RNA 22/6.2RS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$68.45/each

Specifications

Dimensions

  • Bore Diameter  
    10 mm
  • Outside Diameter
    19 mm
  • Overall Width
    11.8 mm
  • Weight
    0.032 lbs

Details

  • Bearing Material
    Bearing steel
  • Dynamic Load Capacity
    904 lbf
  • Finish Coating
    Uncoated
  • Manufacturer Product Page
  • Material
    Bearing steel
  • Max Rpm
    7000 rpm
  • Number Of Rows
    1
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    904 lbf
  • Radial Static Load Capacity
    821 lbf
  • Series
    RNA
  • Static Load Capacity
    821 lbf

Overview

Mfr description
RNA 22/6.2RS NEEDLE ROLLER BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought