Motion
29384

SKF
29384

Spherical Roller Thrust Bearing - 420 mm Bore, 650 mm OD
MI ITEM #13677297
MFR #29384
List Price$89,911.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
29384

Spherical Roller Thrust Bearing - 420 mm Bore, 650 mm OD
MI ITEM #13677297
MFR #29384

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$89,911.74/each for your price

Overview

Mfr description
29384 THRUST BRG

Specifications

  • Bore Diameter
  • Outside Diameter
  • Cage Material
    Brass
  • Static Load Capacity
    3596943 lbf
  • Dynamic Load Capacity
    840785 lbf
  • Bore Type
    Cylindrical
  • Series
    293
  • Manufacturer Product Page
  • Weight
    375.0 lbs
  • Thrust Bearing Type
    Spherical Roller Thrust Bearing
  • Product Type
    Spherical Roller Thrust Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought