Motion
KRV 62 PP

SKF
KRV 62 PP

Cam Follower - 24 mm Bore, 62 mm OD, 29 mm Width
Mi Item #13677300
MFR #KRV 62 PP
Price$415.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
KRV 62 PP

Cam Follower - 24 mm Bore, 62 mm OD, 29 mm Width
Mi Item #13677300
MFR #KRV 62 PP

Mfr description
KRV 62 PP NEEDLE ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$415.11/each

Specifications

Dimensions

  • Bore Diameter  
    24 mm
  • Outside Diameter  
    62 mm
  • Overall Width  
    29 mm
  • Weight
    1.951 lbs

Details

  • Bearing Material
    Bearing steel
  • Finish Coating
    Uncoated
  • Internal Clearance
    Between C2 and CN
  • Long Description
    The KRV 62 PP Cam Follower features a 24 mm bore diameter, 62 mm outside diameter, 29 mm overall width, and a weight of 1.951 lbs, suitable for machinery assemblies.
  • Manufacturer Product Page
  • Material
    Bearing steel
  • Max Rpm
    1600 rpm
  • Number Of Rows
    1
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    6812 lbf
  • Radial Static Load Capacity
    15624 lbf
  • Series
    KRV
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)