Motion
PWKRE 72.2RS

SKF
PWKRE 72.2RS

Crowned & Flat Cam Follower - 72 mm Roller Dia, 28 mm Roller Width, 28 mm Stud Dia, Sealed, Bearing Steel Material
Mi Item #13677308
MFR #PWKRE 72.2RS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PWKRE 72.2RS

Crowned & Flat Cam Follower - 72 mm Roller Dia, 28 mm Roller Width, 28 mm Stud Dia, Sealed, Bearing Steel Material
Mi Item #13677308
MFR #PWKRE 72.2RS

Mfr description
PWKRE 72.2RS NEEDLE ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Roller Diameter  
    72 mm
  • Roller Width  
    28 mm
  • Stud Diameter  
    28 mm

Details

  • Bearing Element
    Cylindrical Rollers
  • Closure Type
    Sealed
  • Product Type
    Crowned & Flat Cam Followers
  • Roller Material
    Bearing Steel
  • Roller Shape
    Crowned
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)