1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
23956 CC/VE096
Spherical Roller Bearing - 280 mm ID, 380 mm OD, 75 mm Width, Tapered 1:12 Bore, Open
MI ITEM #
13677309
MFR #
23956 CC/VE096
List Price
$10,889.29
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Roller Bearings
Spherical Roller Bearings
SKF 23956 CC/VE096
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
23956 CC/VE096
Spherical Roller Bearing - 280 mm ID, 380 mm OD, 75 mm Width, Tapered 1:12 Bore, Open
MI ITEM #
13677309
MFR #
23956 CC/VE096
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$10,889.29
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
23956 CC/VE096 SPHERICAL ROLLER BRG
Specifications
Bore Type
Tapered 1:12
Bore Diameter
280 mm
Outside Diameter
380 mm
Overall Width
75 mm
Closure Type
Open
Series
239
Product Type
Spherical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data