Motion
SYK 506

SKF
SYK 506

Pillow Block Ball Bearing Unit - 2-Bolt Base Mount, Composite Housing Material
Mi Item #13677314
MFR #SYK 506
Price$39.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SYK 506

Pillow Block Ball Bearing Unit - 2-Bolt Base Mount, Composite Housing Material
Mi Item #13677314
MFR #SYK 506

Mfr description
SYK 506 PIL BLK HSG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$39.80/each

Specifications

Dimensions

  • Base To Bore Centerline
    1.6890 in
  • Base Width
    1.5750 in
  • Bolt Size
    0.5000 in | 12.70 mm
  • Housing Width
    40 mm
  • Max Bolt Hole Spacing
    5.0394 in
  • Min Bolt Hole Spacing
    4.4880 in
  • Overall Width
    1.5748 in
  • Weight
    0.42 lbs
  • Width
    1.5750 in, 40 mm

Details

  • Additional Details
    Tolerant of high and low temperatures | Lightweight | Recyclable
  • Distance Between Mounting Hole Cen
    4.7638 in
  • Finish/Coating
    Without
  • Housing Configuration
    Normal base
  • Housing Material
    Composite
  • Housing Type
    Pillow block
  • Includes
    Without grease fitting, Without relubrication hole
  • Manufacturer Catalog Number
    SYK 506
  • Material
    Composite
  • Measurement Standard
    ISO
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2.0
  • Product Type
    Pillow Block Ball Bearing Units
  • Relubricatable
    No
  • Replacement End Cap
    ECY 206
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)