Motion
3205 A-2Z/MT33

SKF
3205 A-2Z/MT33

Angular Contact Bearing - 25 mm Bore, 52 mm OD, 0.8110 in Width, Double Shielded, Without Snap Ring
Mi Item #13677321
MFR #3205 A-2Z/MT33
Price$160.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
3205 A-2Z/MT33

Angular Contact Bearing - 25 mm Bore, 52 mm OD, 0.8110 in Width, Double Shielded, Without Snap Ring
Mi Item #13677321
MFR #3205 A-2Z/MT33

Mfr description
3205 A-2Z/MT33 ANGULAR CONTACT BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$160.74/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Outside Diameter  
    52 mm
  • Overall Width  
    0.8110 in

Details

  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Number Of Rows
    2
  • Product Type
    Angular Contact Bearings
  • Relubricatable
    No
  • Series
    3200
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)