Motion
6208/HC5C3

SKF
6208/HC5C3

Radial/deep Groove Ball Bearing - Straight Bore, 40 mm ID, 80 mm OD, 22 mm Width, Double Sealed, Without Snap Ring, C3 Internal Clearance
MI ITEM #13677340
MFR #6208/HC5C3
Price$500.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6208/HC5C3

Radial/deep Groove Ball Bearing - Straight Bore, 40 mm ID, 80 mm OD, 22 mm Width, Double Sealed, Without Snap Ring, C3 Internal Clearance
MI ITEM #13677340
MFR #6208/HC5C3

Mfr description
6208/HC5C3 HYBRID BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$500.63/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Outside Diameter  
    80 mm
  • Overall Width  
    22 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Internal Clearance
    C3
  • Long Description
    The 6208/HC5C3 is a 40 mm bore radial/deep groove ball bearing with an 80 mm OD and 22 mm width, double sealed for long life.
  • Manufacturer Catalog Number
    6208/HC5C3
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Series
    6200
  • Snap Ring Included
    Without Snap Ring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)