Motion
TSO 522 A

SKF
TSO 522 A

100 mm Bore, Compatible Bore: 100 mm , 221 mm Overall Width
Mi Item #13677352
MFR #TSO 522 A
Price$2,347.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
TSO 522 A

100 mm Bore, Compatible Bore: 100 mm , 221 mm Overall Width
Mi Item #13677352
MFR #TSO 522 A

Mfr description
TSO 522 A HSG ACCY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,347.87/each

Specifications

Dimensions

  • Bore Diameter
    100 mm
  • Compatible Bore Diameter
    100 mm
  • Overall Width
    221 mm
  • Width
    8.7008 in, 221 mm

Details

  • Product Type
    Bearing Seals
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)