Motion
W 605-2RS1

SKF
W 605-2RS1

Radial/deep Groove Ball Bearing - Straight Bore, 5 mm ID, 14 mm OD, 5 mm Width, Double Sealed, Without Snap Ring, CN Internal Clearance
Mi Item #13677354
MFR #W 605-2RS1
Price$32.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
W 605-2RS1

Radial/deep Groove Ball Bearing - Straight Bore, 5 mm ID, 14 mm OD, 5 mm Width, Double Sealed, Without Snap Ring, CN Internal Clearance
Mi Item #13677354
MFR #W 605-2RS1

Mfr description
W 605-2RS1 BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$32.04/each

Specifications

Dimensions

  • Bore Diameter  
    5 mm
  • Outside Diameter  
    14 mm
  • Overall Width  
    5 mm
  • Weight
    0.0077 lbs, 0.0035 kg

Details

  • Ball Retainer Material
    Stamped stainless Steel
  • Ball Screw Application
    No
  • Bearing Material
    Stainless steel
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Flush Ground
    No
  • Internal Clearance
    CN
  • Max Rpm
    30000 rpm
  • Maximum Operating RPM
    30000 rpm
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    760.6 N, 171 lbf
  • Radial Static Load Capacity
    258 N, 58 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    600
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)