Motion
24024-2CS5/C3VT143

SKF
24024-2CS5/C3VT143

Spherical Roller Bearing - 120 mm ID, 180 mm OD, 60 mm Width, Straight Bore, Sealed, C3
MI ITEM #13677359
MFR #24024-2CS5/C3VT143
Price$2,882.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
24024-2CS5/C3VT143

Spherical Roller Bearing - 120 mm ID, 180 mm OD, 60 mm Width, Straight Bore, Sealed, C3
MI ITEM #13677359
MFR #24024-2CS5/C3VT143

Mfr description
24024-2CS5/C3VT143 SPHERICAL ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,882.59/each

Specifications

Dimensions

  • Bore Diameter  
    120 mm
  • Outside Diameter  
    180 mm
  • Overall Width  
    60 mm
  • Weight
    11.5 lbs

Details

  • Bore Type
    Straight
  • Cage Type
    Sheet metal
  • Closure Type
    Sealed
  • Internal Clearance
    C3
  • Locating
    None
  • Lubrication
    Grease
  • Max Rpm
    730 rpm
  • Maximum Speed
    730 rpm
  • Number Of Rows
    2
  • Product Type
    Spherical Roller Bearings
  • Rolling Element
    Spherical Roller
  • Row Type Fill Slot
    2
  • Series
    240

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)