Motion
2206 E-2RS1TN9/W64F

SKF
2206 E-2RS1TN9/W64F

Self-Aligning Ball Bearing - Straight, Double Sealed
MI ITEM #13677367
MFR #2206 E-2RS1TN9/W64F
Price$394.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
2206 E-2RS1TN9/W64F

Self-Aligning Ball Bearing - Straight, Double Sealed
MI ITEM #13677367
MFR #2206 E-2RS1TN9/W64F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$394.77/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Outside Diameter  
    62 mm
  • Overall Width  
    20 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Product Type
    Self-Aligning Ball Bearings
  • Snap Ring Included
    Without Snap Ring

Overview

Mfr description
2206 E-2RS1TN9/W64F SELF ALIGNING BALL B

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought