Motion
6238

SKF
6238

Radial/deep Groove Ball Bearing - Straight Bore, 190 mm ID, 340 mm OD, 55 mm Width, Open, Without Snap Ring, CN Internal Clearance
Mi Item #13677372
MFR #6238
Price$5,796.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6238

Radial/deep Groove Ball Bearing - Straight Bore, 190 mm ID, 340 mm OD, 55 mm Width, Open, Without Snap Ring, CN Internal Clearance
Mi Item #13677372
MFR #6238

Mfr description
6238 BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,796.16/each

Specifications

Dimensions

  • Bore Diameter  
    190 mm
  • Outside Diameter  
    340 mm
  • Overall Width  
    55 mm
  • Weight
    42.9 lbs, 19.46 kg

Details

  • Ball Retainer Material
    Sheet Metal
  • Ball Screw Application
    No
  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Closure Type
    Open
  • Flush Ground
    No
  • Internal Clearance
    CN
  • Max Rpm
    3800 rpm
  • Maximum Operating RPM
    3800 rpm
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    255 kN, 57326 lbf
  • Radial Static Load Capacity
    280 kN, 62947 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    6200
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)