Motion
61805-2RS1/C3LHT23

SKF
61805-2RS1/C3LHT23

Thin-section Ball Bearing - 25 mm Bore, 37 mm OD, 7 mm Width, Double Sealed, C3
Mi Item #13677375
MFR #61805-2RS1/C3LHT23
Price$227.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
61805-2RS1/C3LHT23

Thin-section Ball Bearing - 25 mm Bore, 37 mm OD, 7 mm Width, Double Sealed, C3
Mi Item #13677375
MFR #61805-2RS1/C3LHT23

Mfr description
61805-2RS1/C3LHT23 BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$227.32/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Outside Diameter  
    37 mm
  • Overall Width  
    7 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Internal Clearance
    C3
  • Number Of Rows
    1
  • Product Type
    Thin-Section Ball Bearings
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Seal Material
    Nitrile Rubber
  • Series
    61800
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)