1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
240/950 CA/C3LW33VQ114
Spherical Roller Bearing - 950 mm ID, 1360 mm OD, 412 mm Width, Straight Bore, Open
MI ITEM #
13677393
MFR #
240/950 CA/C3LW33VQ114
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Bearings
Roller Bearings
Spherical Roller Bearings
SKF 240/950 CA/C3LW33VQ114
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
240/950 CA/C3LW33VQ114
Spherical Roller Bearing - 950 mm ID, 1360 mm OD, 412 mm Width, Straight Bore, Open
MI ITEM #
13677393
MFR #
240/950 CA/C3LW33VQ114
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
240/950 CA/C3LW33VQ114 SPHERICAL ROLLER
Specifications
Bore Type
Straight
Bore Diameter
950 mm
Outside Diameter
1360 mm
Overall Width
412 mm
Closure Type
Open
Series
240
Product Type
Spherical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data