Motion
YSP 207 SB-2F

SKF
YSP 207 SB-2F

Straight Bore, 35 mm Bore Diam., 72 mm OD, 1.5625 in Width
Mi Item #13677396
MFR #YSP 207 SB-2F
Price$191.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
YSP 207 SB-2F

Straight Bore, 35 mm Bore Diam., 72 mm OD, 1.5625 in Width
Mi Item #13677396
MFR #YSP 207 SB-2F

Mfr description
YSP 207 SB-2F INSERT BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$191.75/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Outside Diameter  
    72 mm
  • Overall Width
    1.5625 in

Details

  • Bore Type
    Straight
  • Product Type
    Ball Insert Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)