Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
FYWK 508 Y

Four-Bolt Flange Housing - 4-Bolt Flange, Thermoplastic Material
Mi Item #13677405
MFR #FYWK 508 Y

Mfr description
FYWK 508 Y METRIC FLG BRG
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Details

  • Housing Material
    Thermoplastic
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Housings
  • Series
    FYWK
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)