Motion
232/500 CA/C3LW33

SKF
232/500 CA/C3LW33

Spherical Roller Bearing - 500 mm ID, 920 mm OD, 336 mm Width, Straight Bore, Open
Mi Item #13677419
MFR #232/500 CA/C3LW33
Price$256,329.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
232/500 CA/C3LW33

Spherical Roller Bearing - 500 mm ID, 920 mm OD, 336 mm Width, Straight Bore, Open
Mi Item #13677419
MFR #232/500 CA/C3LW33

Mfr description
232/500 CA/C3LW33 SPHERICAL ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$256,329.62/each

Specifications

Dimensions

  • Bore Diameter  
    500 mm
  • Outside Diameter  
    920 mm
  • Overall Width  
    336 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Product Type
    Spherical Roller Bearings
  • Series
    232
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)