Motion
MB 14 A

SKF
MB 14 A

Bearing Lock Washer - 70 mm ID, 98 mm Outside Dia., 85 mm Face Dia., MB Series
MI ITEM #13677436
MFR #MB 14 A
Price$21.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
MB 14 A

Bearing Lock Washer - 70 mm ID, 98 mm Outside Dia., 85 mm Face Dia., MB Series
MI ITEM #13677436
MFR #MB 14 A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$21.67/each

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Face Diameter  
    85 mm
  • Key Width
    8 mm
  • Outside Diameter Over Tangs
    98 mm

Details

  • Manufacturer Product Page
  • Measurement Standard
    Metric
  • Product Type
    Bearing Lock Washers
  • Series
    MB

Overview

Mfr description
MB 14 A LOCKWASHER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought