Motion
EAZ F226MV

SKF
EAZ F226MV

EAZ F226MV
Mi Item #13677474
MFR #EAZ F226MV
Price$69,948.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
EAZ F226MV

EAZ F226MV
Mi Item #13677474
MFR #EAZ F226MV

Mfr description
EAZ F226MV FIXED INDUCTION HEATER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$69,948.93/each

Specifications

Dimensions

  • Height
    21.0630 in, 535 mm
  • Max Bearing Outside Diameter  
    8.8976 in;226 mm
  • Maximum Bearing Width  
    192 mm
  • Overall Height
    21.0630 in, 535 mm
  • Overall Length
    22.4409 in, 570 mm
  • Overall Width
    9.0945 in, 231 mm
  • Width
    9.0945 in, 231 mm

Details

  • Frequency
    50 Hz, 60 Hz
  • Heater Type
    Induction
  • Operating Temperature Range
    50 to 200 °C, 122 to 392 °F
  • Product Type
    Bearing Heaters
  • Voltage
    400-480 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)