1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
6413/C4
Radial & Deep Groove Ball Bearing - Straight Bore, Without Snap Ring
MI ITEM #
13677488
MFR #
6413/C4
Your Price
$695.80
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Ball Bearings
SKF 6413/C4
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
6413/C4
Radial & Deep Groove Ball Bearing - Straight Bore, Without Snap Ring
MI ITEM #
13677488
MFR #
6413/C4
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$695.80
/each
(List
$800.17
)
Qty
Add to Cart
Overview
Mfr description
6413/C4 BALL BRG
Specifications
Bore Type
Straight
Bore Diameter
65 mm
Outside Diameter
160 mm
Overall Width
37 mm
Snap Ring Included
Without Snap Ring
Product Type
Radial & Deep Groove Ball Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data