Motion
IR 75X85X30

SKF
IR 75X85X30

Inner Ring - 75 mm Bore, 85 mm OD, Bearing steel
MI ITEM #13677510
MFR #IR 75X85X30
List Price$254.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
IR 75X85X30

Inner Ring - 75 mm Bore, 85 mm OD, Bearing steel
MI ITEM #13677510
MFR #IR 75X85X30

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$254.24/each for your price

Overview

Mfr description
IR 75X85X30 INNER RING

Specifications

  • Bore Diameter
    75 mm
  • Outside Diameter
    85 mm
  • Material
    Bearing steel
  • Bore Type
    Straight
  • Series
    IR
  • Finish Coating
    Uncoated
  • Manufacturer Product Page
  • Internal Clearance
    CN
  • Weight
    0.6327 lbs
  • Bearing Material
    Bearing steel
  • Overall Width
    30 mm
  • Product Type
    Needle Roller Bearing Inner Rings
  • Long Description
    The IR 75X85X30 is an inner ring with a 75 mm bore diameter, 85 mm outside diameter, and 30 mm overall width, weighing 0.6327 lbs.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text