Motion
LGFQ 2/0.4

SKF
LGFQ 2/0.4

Calcium Sulphonate Complex Composition, 1-2 NLGI Grade, 420 ml Size, Cartridge Container, Brown Color, Food Grade, Water Resistant
Mi Item #13677512
MFR #LGFQ 2/0.4
Price$42.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
LGFQ 2/0.4

Calcium Sulphonate Complex Composition, 1-2 NLGI Grade, 420 ml Size, Cartridge Container, Brown Color, Food Grade, Water Resistant
Mi Item #13677512
MFR #LGFQ 2/0.4

Mfr description
LGFQ 2/0.4 LUBRICANT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$42.24/each

Specifications

Dimensions

  • Container Size
    420 ml
  • Net Weight
    0.88 lbs
  • NLGI Grade
    1-2
  • Shelf Life
    2 yr

Details

  • Base Type
    Synthetic Pao
  • Certification
    NSF H1, Halal, Kosher
  • Color
    Brown
  • Composition
    Calcium Sulphonate Complex
  • Container Type
    Cartridge
  • Dropping Point
    572 °F
  • Food Grade
    Food Grade
  • Form
    Grease
  • Grease Thickener
    Calcium Sulfonate Complex
  • Lubricant Type
    LGFQ 2
  • Max Operating Temperature
    248 °F
  • Min Operating Temperature
    -40 °F
  • NSF Rating
    H1
  • Oil Type
    Synthetic (PAO)
  • Water Resistance
    Water Resistant
  • Water Washout
    0-0
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)