1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
6018-2Z/GJN
Radial & Deep Groove Ball Bearing - Straight Bore, Double Shielded
MI ITEM #
13677534
MFR #
6018-2Z/GJN
Your Price
$388.22
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Ball Bearings
SKF 6018-2Z/GJN
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
6018-2Z/GJN
Radial & Deep Groove Ball Bearing - Straight Bore, Double Shielded
MI ITEM #
13677534
MFR #
6018-2Z/GJN
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$388.22
/each
(List
$446.45
)
Qty
Add to Cart
Overview
Mfr description
6018-2Z/GJN BALL BRG
Specifications
Bore Type
Straight
Bore Diameter
90 mm
Outside Diameter
140 mm
Overall Width
24 mm
Closure Type
Double Shielded
Product Type
Radial & Deep Groove Ball Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data