Motion
7209 ACCBM

SKF
7209 ACCBM

Angular Contact Bearing - 45 mm Bore, 85 mm OD, 19 mm Width, Open, Without Snap Ring, 25 ° Contact Angle, Axial clearance CB
Mi Item #13677547
MFR #7209 ACCBM
Price$124.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
7209 ACCBM

Angular Contact Bearing - 45 mm Bore, 85 mm OD, 19 mm Width, Open, Without Snap Ring, 25 ° Contact Angle, Axial clearance CB
Mi Item #13677547
MFR #7209 ACCBM

Mfr description
7209 ACCBM ANGULAR CONTACT BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$124.74/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Contact Angle
    25 °
  • Outside Diameter  
    85 mm
  • Overall Width  
    19 mm
  • Weight
    0.97 lbs, 0.44 kg

Details

  • Ball Retainer Material
    Machined Brass
  • Ball Screw Application
    No
  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Closure Type
    Open
  • Flush Ground
    Yes
  • Internal Clearance
    Axial clearance CB
  • Max Rpm
    15000 rpm
  • Maximum Operating RPM
    15000 rpm
  • Number Of Rows
    1
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    44 kN, 9892 lbf
  • Radial Static Load Capacity
    32 kN, 7194 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    7200
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)