Motion
KR 22 PP

SKF
KR 22 PP

Cam Follower - 22 mm OD, 12 mm Width
Mi Item #13677579
MFR #KR 22 PP
Price$157.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
KR 22 PP

Cam Follower - 22 mm OD, 12 mm Width
Mi Item #13677579
MFR #KR 22 PP

Mfr description
KR 22 PP NEEDLE ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$157.14/each

Specifications

Dimensions

  • Outside Diameter  
    22 mm
  • Overall Width  
    12 mm
  • Weight
    0.1199 lbs

Details

  • Bearing Material
    Bearing steel
  • Finish Coating
    Uncoated
  • Internal Clearance
    Between C2 and CN
  • Long Description
    The KR 22 PP Cam Follower features a 22 mm outside diameter, 12 mm overall width, and a weight of 0.1199 lbs, making it suitable for industrial cam systems.
  • Manufacturer Product Page
  • Material
    Bearing steel
  • Max Rpm
    5000 rpm
  • Number Of Rows
    1
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    890 lbf
  • Radial Static Load Capacity
    1124 lbf
  • Series
    KR
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)