Motion
KR 19 PP

SKF
KR 19 PP

Cam Follower - 8 mm Bore, 19 mm OD, 11 mm Width
Mi Item #13677580
MFR #KR 19 PP
Price$124.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
KR 19 PP

Cam Follower - 8 mm Bore, 19 mm OD, 11 mm Width
Mi Item #13677580
MFR #KR 19 PP

Mfr description
KR 19 PP NEEDLE ROLLER BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$124.51/each

Specifications

Dimensions

  • Bore Diameter  
    8 mm
  • Outside Diameter  
    19 mm
  • Overall Width  
    11 mm
  • Weight
    0.074 lbs

Details

  • Bearing Material
    Bearing steel
  • Finish Coating
    Uncoated
  • Internal Clearance
    Between C2 and CN
  • Long Description
    The KR 19 PP Cam Follower features a 8 mm bore diameter, 19 mm outside diameter, 11 mm overall width, and a weight of 0.074 lbs, making it ideal for industrial tracking systems.
  • Manufacturer Product Page
  • Material
    Bearing steel
  • Max Rpm
    5600 rpm
  • Number Of Rows
    1
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    742 lbf
  • Radial Static Load Capacity
    854 lbf
  • Series
    KR
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)