Motion
HK 0908

SKF
HK 0908

Needle Roller Bearing - 9 mm Bore, 13 mm OD, 8 mm Width
MI ITEM #13677582
MFR #HK 0908
Your Price$16.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
HK 0908

Needle Roller Bearing - 9 mm Bore, 13 mm OD, 8 mm Width
MI ITEM #13677582
MFR #HK 0908

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$16.99/each(List $19.54)

Overview

Mfr description
HK 0908 NEEDLE ROLLER BRG

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Number Of Rows
    1
  • Bore Type
    Straight
  • Bearing Material
    Bearing steel
  • Radial Dynamic Load Capacity
    791 lbf
  • Cage Material
    Sheet Steel
  • Radial Static Load Capacity
    877 lbf
  • Material
    Bearing steel
  • Max Rpm
    20000 rpm
  • Finish Coating
    Uncoated
  • Manufacturer Product Page
  • Product Type
    Needle Roller Bearings
  • Long Description
    The HK 0908 Needle Roller Bearing features a 9 mm bore diameter, 13 mm outside diameter, and 8 mm overall width, making it ideal for compact equipment.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text