Motion
NATR 15 PPX

SKF
NATR 15 PPX

Yoke Roller Bearing - 15 mm Bore
MI ITEM #13677587
MFR #NATR 15 PPX
Price$218.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NATR 15 PPX

Yoke Roller Bearing - 15 mm Bore
MI ITEM #13677587
MFR #NATR 15 PPX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$218.67/each

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Outside Diameter
    35 mm
  • Overall Width
    19 mm
  • Weight
    0.2249 lbs

Details

  • Bearing Material
    Bearing steel
  • Finish Coating
    Uncoated
  • Manufacturer Product Page
  • Material
    Bearing steel
  • Max Rpm
    3600 rpm
  • Number Of Rows
    1
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    2140 lbf
  • Radial Static Load Capacity
    2518 lbf
  • Series
    NATR

Overview

Mfr description
NATR 15 PPX NEEDLE ROLLER BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought