Motion
YAR 210-115-2LPW/SS

SKF
YAR 210-115-2LPW/SS

Ball Insert Bearing - Straight Bore, 1-15/16 in Bore Diam., 90 mm OD, 2.0314 in Width, Set Screw Locking
MI ITEM #13677619
MFR #YAR 210-115-2LPW/SS
Price$721.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
YAR 210-115-2LPW/SS

Ball Insert Bearing - Straight Bore, 1-15/16 in Bore Diam., 90 mm OD, 2.0314 in Width, Set Screw Locking
MI ITEM #13677619
MFR #YAR 210-115-2LPW/SS

Mfr description
YAR 210-115-2LPW/SS INSERT BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$721.32/each

Specifications

Dimensions

  • Bore Diameter  
    1-15/16 in
  • Outside Diameter  
    90 mm
  • Overall Width
    2.0314 in

Details

  • Bore Type
    Straight
  • Locking Device
    Set Screw
  • Product Type
    Ball Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)